Aluminum Rectangle Bar, 120 in L, 40 ksi

  • Mfr # 1154_120_0
  • Zoro # G516496394
product price: 
$
37.19
/ea

Key Features

Wire Rope Length
120 in
Tensile Strength
42 ksi
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Resistance Properties
Corrosion-Resistant
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1154_120_0
Zoro #
G516496394
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
120 in
Width Tolerance
+/-0.012 in
Thickness
0.375 in
Overall Width
1 in
Length Tolerance
+/--0.125 in
Overall Length
120 in
Length
120 in

Details

Item
Aluminum Rectangle Bar
Tensile Strength
42 ksi
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Resistance Properties
Corrosion-Resistant
Shape
Rectangular
Material Grade
6061
Fabrication
Extruded
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Maximum Temperature
1,205 Degrees F
Elongation
9 %
Rockwell Hardness
59 HRB
Brinell Hardness
93 BHN
Temper
T6511
Thickness Tolerance
+/-0.008 in
Includes Material Certificate
Material Test Report
System of Measurement
Inch
Straightness Tolerance
0.0125 × Measured Length, ft.
Yield Strength
40 ksi
Material
Aluminum
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews