Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1165_120_0
- Zoro # G216496359
product price:Â
$
45.59
/ea
Key Features
Tensile Strength
42 ksi
Yield Strength
40 ksi
Thickness
0.5 in
Width Tolerance
+/-0.012 in
Includes Material Certificate
Material Test Report
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1165_120_0
- Zoro #
- G216496359
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Tensile Strength
- 42 ksi
- Yield Strength
- 40 ksi
- Includes Material Certificate
- Material Test Report
- Material
- Aluminum
- Elongation
- 9 %
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Material Grade
- 6061
- System of Measurement
- Inch
- Brinell Hardness
- 93 BHN
- Resistance Properties
- Corrosion-Resistant
- Thickness Tolerance
- +/-0.008 in
- Shape
- Rectangular
- Rockwell Hardness
- 59 HRB
- Temper
- T6511
- Maximum Temperature
- 1,205 Degrees F
- Mechanical Finish
- Mill
- Fabrication
- Extruded
- Heat Treatable
- Heat Treatable
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.5 in
- Width Tolerance
- +/-0.012 in
- Wire Rope Length
- 120 in
- Overall Width
- 1 in
- Length Tolerance
- +/--0.125 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.