Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1168_120_0
- Zoro # G516496424
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.5 in
Thickness Tolerance
+/-0.008 in
Includes Material Certificate
Material Test Report
Wire Rope Length
120 in
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1168_120_0
- Zoro #
- G516496424
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Thickness Tolerance
- +/-0.008 in
- Includes Material Certificate
- Material Test Report
- Mechanical Finish
- Mill
- Fabrication
- Extruded
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Material
- Aluminum
- Maximum Temperature
- 1,205 Degrees F
- Brinell Hardness
- 93 BHN
- Temper
- T6511
- Rockwell Hardness
- 59 HRB
- Elongation
- 9 %
- Tensile Strength
- 42 ksi
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Material Grade
- 6061
- System of Measurement
- Inch
- Shape
- Rectangular
- Resistance Properties
- Corrosion-Resistant
- Heat Treatable
- Heat Treatable
- Yield Strength
- 40 ksi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.5 in
- Wire Rope Length
- 120 in
- Overall Width
- 2 in
- Length Tolerance
- +/--0.125 in
- Width Tolerance
- +/-0.024 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.