Aluminum Sheet, 12 in - L, 12 in - W

  • Mfr # 17911_12_12
  • Zoro # G402646353
product price: 
$
18.39
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.1 in
Temper
H32
Width and Length
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17911_12_12
Zoro #
G402646353
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1 in
Width and Length
12 in x 12 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.1 in
Width Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Typical Tensile Strength (PSI)
33,000 psi
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Tensile Strength
33,000 psi
Typical Yield Strength (PSI)
28,000 psi
Typical Hardness
60
Hardness Scale
BHN
Alloy Type - Aluminum
5052
Thickness Tolerance
+/-0.0045 in
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Shape Type
Sheet
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Brinell Hardness
60 BHN
Material Grade
5052
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.1 in, Thickness Tolerance +/-0.0045 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews