Aluminum Rectangle Bar, 120 in L, 40 ksi

  • Mfr # 7849_120_0
  • Zoro # G716496255
product price: 
$
81.29
/ea

Key Features

Maximum Temperature
1,205 Degrees F
Width Tolerance
+/-0.024 in
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7849_120_0
Zoro #
G716496255
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.024 in
Wire Rope Length
120 in
Overall Width
3 1/2 in
Thickness
0.25 in
Length Tolerance
+/--0.125 in
Overall Length
120 in
Length
120 in

Details

Item
Aluminum Rectangle Bar
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
System of Measurement
Inch
Thickness Tolerance
+/-0.008 in
Straightness Tolerance
0.0125 × Measured Length, ft.
Shape
Rectangular
Material Grade
6061
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Tensile Strength
42 ksi
Material
Aluminum
Includes Material Certificate
Material Test Report
Yield Strength
40 ksi
Temper
T6511
Rockwell Hardness
59 HRB
Brinell Hardness
93 BHN
Mechanical Finish
Mill
Fabrication
Extruded
Elongation
9 %
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews