Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 144 in L, 40 ksi
- Mfr # 1126_144_0
- Zoro # G416496500
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
59 HRB
Heat Treatable
Heat Treatable
Fabrication
Extruded
System of Measurement
Inch
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1126_144_0
- Zoro #
- G416496500
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Rockwell Hardness
- 59 HRB
- Heat Treatable
- Heat Treatable
- Fabrication
- Extruded
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Brinell Hardness
- 93 BHN
- Yield Strength
- 40 ksi
- Shape
- Rectangular
- Elongation
- 9 %
- Material Grade
- 6061
- Temper
- T6511
- Thickness Tolerance
- +/-0.007 in
- Material
- Aluminum
- Maximum Temperature
- 1,205 Degrees F
- Tensile Strength
- 42 ksi
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Resistance Properties
- Corrosion-Resistant
- Includes Material Certificate
- Material Test Report
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 1 1/4 in
- Thickness
- 0.125 in
- Overall Length
- 144 in
- Width Tolerance
- +/-0.012 in
- Length Tolerance
- +/--0.125 in
- Wire Rope Length
- 144 in
- Length
- 144 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.