Aluminum Rectangle Bar, 144 in L, 40 ksi
- Mfr # 1128_144_0
- Zoro # G216496458
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+/-0.024 in
Yield Strength
40 ksi
System of Measurement
Inch
Thickness
0.125 in
Material Grade
6061
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1128_144_0
- Zoro #
- G216496458
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Yield Strength
- 40 ksi
- System of Measurement
- Inch
- Material Grade
- 6061
- Resistance Properties
- Corrosion-Resistant
- Heat Treatable
- Heat Treatable
- Elongation
- 9 %
- Thickness Tolerance
- +/-0.007 in
- Maximum Temperature
- 1,205 Degrees F
- Mechanical Finish
- Mill
- Tensile Strength
- 42 ksi
- Brinell Hardness
- 93 BHN
- Includes Material Certificate
- Material Test Report
- Fabrication
- Extruded
- Temper
- T6511
- Material
- Aluminum
- Rockwell Hardness
- 59 HRB
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Shape
- Rectangular
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.024 in
- Thickness
- 0.125 in
- Length Tolerance
- +/--0.125 in
- Overall Width
- 2 in
- Wire Rope Length
- 144 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.