Aluminum Rectangle Bar, 144 in L, 40 ksi
- Mfr # 1131_144_0
- Zoro # G316496587
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Heat Treatable
Tensile Strength
42 ksi
Material Grade
6061
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Maximum Temperature
1,205 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1131_144_0
- Zoro #
- G316496587
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 42 ksi
- Material Grade
- 6061
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Maximum Temperature
- 1,205 Degrees F
- Mechanical Finish
- Mill
- Yield Strength
- 40 ksi
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Material
- Aluminum
- Thickness Tolerance
- +/-0.007 in
- Rockwell Hardness
- 59 HRB
- Resistance Properties
- Corrosion-Resistant
- Temper
- T6511
- Includes Material Certificate
- Material Test Report
- Elongation
- 9 %
- Shape
- Rectangular
- Fabrication
- Extruded
- System of Measurement
- Inch
- Brinell Hardness
- 93 BHN
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 144 in
- Thickness
- 0.125 in
- Overall Width
- 4 in
- Width Tolerance
- +/-0.034 in
- Length Tolerance
- +/--0.125 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.