Aluminum Rectangle Bar, 144 in L, 40 ksi

  • Mfr # 1132_144_0
  • Zoro # G316496624
product price: 
$
23.49
/ea

Key Features

System of Measurement
Inch
Fabrication
Extruded
Material Grade
6061
Width Tolerance
+/-0.009 in
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1132_144_0
Zoro #
G316496624
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.009 in
Thickness
0.1875 in
Overall Width
1/2 in
Length Tolerance
+/--0.125 in
Wire Rope Length
144 in
Overall Length
144 in
Length
144 in

Details

Item
Aluminum Rectangle Bar
System of Measurement
Inch
Fabrication
Extruded
Material Grade
6061
Mechanical Finish
Mill
Temper
T6511
Includes Material Certificate
Material Test Report
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Resistance Properties
Corrosion-Resistant
Shape
Rectangular
Maximum Temperature
1,205 Degrees F
Thickness Tolerance
+/-0.007 in
Yield Strength
40 ksi
Straightness Tolerance
0.0125 × Measured Length, ft.
Rockwell Hardness
59 HRB
Material
Aluminum
Heat Treatable
Heat Treatable
Tensile Strength
42 ksi
Elongation
9 %
Brinell Hardness
93 BHN
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews