Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 144 in L, 40 ksi
- Mfr # 1141_144_0
- Zoro # G216496496
product price:Â
$
19.49
/ea
Key Features
Thickness
0.25 in
Mechanical Finish
Mill
Overall Width
1/2 in
Brinell Hardness
93 BHN
Elongation
9 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1141_144_0
- Zoro #
- G216496496
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Mechanical Finish
- Mill
- Brinell Hardness
- 93 BHN
- Elongation
- 9 %
- Heat Treatable
- Heat Treatable
- Shape
- Rectangular
- System of Measurement
- Inch
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Maximum Temperature
- 1,205 Degrees F
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant
- Material
- Aluminum
- Includes Material Certificate
- Material Test Report
- Material Grade
- 6061
- Thickness Tolerance
- +/-0.008 in
- Yield Strength
- 40 ksi
- Tensile Strength
- 42 ksi
- Rockwell Hardness
- 59 HRB
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Fabrication
- Extruded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.25 in
- Overall Width
- 1/2 in
- Width Tolerance
- +/-0.009 in
- Wire Rope Length
- 144 in
- Length Tolerance
- +/--0.125 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.