Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 144 in L, 40 ksi
- Mfr # 1157_144_0
- Zoro # G616496416
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
59 HRB
Thickness Tolerance
+/-0.008 in
Length Tolerance
+/--0.125 in
Material Grade
6061
Yield Strength
40 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1157_144_0
- Zoro #
- G616496416
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Rockwell Hardness
- 59 HRB
- Thickness Tolerance
- +/-0.008 in
- Material Grade
- 6061
- Yield Strength
- 40 ksi
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Mechanical Finish
- Mill
- Brinell Hardness
- 93 BHN
- System of Measurement
- Inch
- Material
- Aluminum
- Maximum Temperature
- 1,205 Degrees F
- Includes Material Certificate
- Material Test Report
- Heat Treatable
- Heat Treatable
- Elongation
- 9 %
- Shape
- Rectangular
- Tensile Strength
- 42 ksi
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Fabrication
- Extruded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/--0.125 in
- Thickness
- 0.375 in
- Overall Width
- 2 in
- Width Tolerance
- +/-0.024 in
- Wire Rope Length
- 144 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.