Zoro Homepage

Aluminum Rectangle Bar, 2 in Over. W

  • Mfr # 17832_12_0

  • Zoro # G505401248


product price: $27.99
/ea

Key Features

Material
Aluminum
Standards
ASTM B211
Temper
T6
Length Tolerance
+0.125 in/0 in
Tensile Strength
76,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17832_12_0
Zoro #
G505401248
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Thickness
0.375 in
Overall Width
2 in
Overall Length
12 in

Details

Material
Aluminum
Standards
ASTM B211
Temper
T6
Item
Aluminum Rectangular Bar
Tensile Strength
76,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
87
Yield Strength
67,000 psi
Fabrication
Cold Rolled
Brinell Hardness
150 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
7075
Shape
Rectangular
Heat Treatable
Heat Treatable

Description

Aluminum Rectangular Bar, Aluminum, 7075, T6, Rectangular, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, 0.375 in Thickness, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.