Zoro Homepage

Aluminum Rectangle Tube, 4 ft Overall L

  • Mfr # 13538_48_0

  • Zoro # G705375080


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Standards
ASTM B221
Temper
T52
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13538_48_0
Zoro #
G705375080
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Overall Length
4 ft
Outside Height
2 in
Outside Width
6 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Rectangular Tube
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
60 BHN
Fabrication
Extruded
Shape
Rectangular
Material Grade
6063
System of Measurement
Inch
Yield Strength
21,000 psi
Mechanical Finish
Mill
Rockwell Hardness
17 HRB

Description

Aluminum Rectangular Tube, Aluminum, 6063, T52, Rectangular, 4 ft Overall Length, 6 in Outside Width, 2 in Outside Height, 0.25 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.