Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rectangle Tube, 4 ft Overall L

  • Mfr # 22983_48_0

  • Zoro # G705373888


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Standards
ASTM B221
Temper
T6
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22983_48_0
Zoro #
G705373888
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Outside Width
5 in
Outside Height
2 in
Overall Length
4 ft

Details

Material
Aluminum
Standards
ASTM B221
Temper
T6
Tensile Strength
45,000 psi
Item
Aluminum Rectangular Tube
Mechanical Finish
Mill
Rockwell Hardness
60 HRB
Shape
Rectangular
Yield Strength
40,000 psi
System of Measurement
Inch
Fabrication
Extruded
Material Grade
6061
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Rectangular Tube, Aluminum, 6061, T6, Rectangular, 4 ft Overall Length, 5 in Outside Width, 2 in Outside Height, 0.25 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.