Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Tube, 6 ft Overall L
- Mfr # 7021_72_0
- Zoro # G705373611
product price:Â
$
92.59
/ea
Key Features
Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B221
Temper
T6
Tensile Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7021_72_0
- Zoro #
- G705373611
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.125 in
- Outside Width
- 3 in
- Overall Length
- 6 ft
- Outside Height
- 1 1/2 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Material
- Aluminum
- Standards
- ASTM B221
- Temper
- T6
- Tensile Strength
- 45,000 psi
- Item
- Aluminum Rectangular Tube
- Rockwell Hardness
- 60 HRB
- Brinell Hardness
- 95 BHN
- Shape
- Rectangular
- System of Measurement
- Inch
- Material Grade
- 6061
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- Material Certificate with Lot Number
- Mechanical Finish
- Mill
- Fabrication
- Extruded
- Shell Material
- Aluminum
Description
Aluminum Rectangular Tube, Aluminum, 6061, T6, Rectangular, 6 ft Overall Length, 3 in Outside Width, 1 1/2 in Outside Height, 0.125 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.