Shop All Aluminum Tube Stock
Zoro Select
Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L.
Mfr # 1202_72_0
Zoro # G503045291
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Alloy Type 6063
- Finish Unpolished
- Outside Rectangle Size 1 1/2 in x 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1202_72_0
- Zoro # G503045291
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 72 in |
Outside Rectangle Size | 1 1/2 in x 3/4 in |
Inside Rectangle Size | 1 1/4 in x 1/2 in |
Length Tolerance | +/-0.5 in |
Height Tolerance | +/-0.020 in |
Outside Height | 3/4 in |
Overall Length | 6 ft |
Inside Height | 1/2 in |
Inside Width | 1 1/4 in |
Width Tolerance | +/-0.025 in |
Outside Width | 1 1/2 in |
Details
Description
Aluminum Rectangular Tube 6063, Aluminum, 6063, T52, Rectangle, 6 ft Overall Length, 1 1/4 in Inside Width, 1/2 in Inside Height, 1 1/2 in Outside Width, 3/4 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, B17 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALOMA SS Shim, Type A, 0.005In, 300 Series, PK20 (A - 0.005)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10460_36_0)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1 In, 6 Ft (2EYX6)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.005", Pk20 (MSB005-20)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/2", 6 ft. L. (T63S1.75X.125-72)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 6 ft. L. (T63S1X.125-72)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 3 ft. L. (T63S1X.125-36)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (14441_24_0)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83063)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83062)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 3 ft. L. (T63S2X.125-36)
- Zoro Select Aluminum Tube Stock