Aluminum Rectangular Tube, 10 ft L

  • Mfr # 1204_120_0
  • Zoro # G316339846
product price: 
$
115.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B221
Temper
T52
Fabrication
Extruded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1204_120_0
Zoro #
G316339846
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Height
1 in
Overall Length
10 ft
Outside Width
1 in
Wire Rope Length
10 ft
Length
10 ft

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Fabrication
Extruded
Material Grade
6063
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
17 HRB
Brinell Hardness
60 BHN
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Elongation
12 %
Yield Strength
21 ksi
Maximum Temperature
1,210 Degrees F
Shape
Rectangular
Item
Aluminum Rectangular Tube
Tensile Strength
27 ksi
Inside Corner Shape
Round
Outside Corner Shape
Round
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Rectangular Tube, Aluminum, 6063, T52, Rectangular, 10 ft Overall Length, 1 in Outside Width, 1 in Outside Height, 0.125 in Wall Thickness, Inside Corner Shape Round, Outside Corner Shape Round, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews