Zoro Homepage

Aluminum Rectangular Tube, 12 ft L

  • Mfr # 20161_144_0

  • Zoro # G216339557


product price: $334.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B221
Temper
T6
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20161_144_0
Zoro #
G216339557
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Height
2 in
Overall Length
12 ft

Details

Material
Aluminum
Standards
ASTM B221
Temper
T6
Resistance Properties
Corrosion-Resistant
Fabrication
Extruded
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Material Grade
6061
Item
Aluminum Rectangular Tube
Rockwell Hardness
60 HRB
System of Measurement
Inch
Elongation
12 %
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
40 ksi
Tensile Strength
45 ksi
Maximum Temperature
1,205 Degrees F
Shape
Rectangular

Description

Aluminum Rectangular Tube, Aluminum, 6061, T6, Rectangular, 12 ft Overall Length, 2 in Outside Width, 2 in Outside Height, 0.125 in Wall Thickness, Inside Corner Shape Round, Outside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.