Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rectangular Tube, 24" L

  • Mfr # ATRT6063/15001125-24

  • Zoro # G114561913


product price: $23.99
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B429, ASTM-B221-14, QQA200/9
Temper
T52
Tensile Strength
28,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATRT6063/15001125-24
Zoro #
G114561913
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Height
1 1/2 in
Outside Width
1 in
Overall Length
24 in
Inside Width
3/4 in
Inside Height
1 1/4 in

Details

Material
Aluminum
Standards
ASTM B429, ASTM-B221-14, QQA200/9
Temper
T52
Item
Aluminum Rectangular Tube
Tensile Strength
28,000 psi
Wall Thickness Tolerance
+/-0.125 in
Shape
Rectangular
System of Measurement
Inch
Material Grade
6063
Brinell Hardness
75 BHN
Fabrication
Cold Drawn
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Yield Strength
23,000 psi
Maximum Temperature
350 Degrees F
Minimum Temperature
-112 Degrees F
Galvanized
Not Galvanized
Outside Corner Shape
Square
Includes Material Certificate
No Certificates Included
Inside Corner Shape
Square
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rectangular Tube, Aluminum, 6063, T52, Rectangular, 24 in Overall Length, 3/4 in Inside Width, 1 1/4 in Inside Height, 1 in Outside Width, 1 1/2 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.125 in, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 23,000 psi, Tensile Strength 28,000 psi, 75 BHN Brinell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.