Aluminum Rod, 10 ft L, 40 ksi

  • Mfr # 1089_120_0
  • Zoro # G516496899
product price: 
$
57.39
/ea

Key Features

System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Overall Length
10 ft
Rockwell Hardness
59 HRB
Shape
Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1089_120_0
Zoro #
G516496899
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Outside Diameter
7/8 in
Outside Diameter Tolerance
+/-0.010 in
Length Tolerance
+/-0.125
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Round Bar
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
59 HRB
Shape
Rod
Material Grade
6061
Material
Aluminum
Mechanical Finish
Mill
Elongation
9 %
Fabrication
Extruded
Temper
T6511
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Test Report
Yield Strength
40 ksi
Brinell Hardness
93 BHN
Standards
ASTM-B221, REACH, RoHS
Maximum Temperature
1,205 Degrees F
Tensile Strength
42 ksi
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews