Shop ZORO SELECT
See all product information
Create Account
Aluminum Rod, 10 ft L, 40 ksi
- Mfr # 1092_120_0
- Zoro # G816496742
product price:Â
$
110.39
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Test Report
Length Tolerance
+/-0.125
System of Measurement
Inch
Brinell Hardness
93 BHN
Outside Diameter
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1092_120_0
- Zoro #
- G816496742
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rod
- Includes Material Certificate
- Material Test Report
- System of Measurement
- Inch
- Brinell Hardness
- 93 BHN
- Temper
- T6511
- Heat Treatable
- Heat Treatable
- Material Grade
- 6061
- Material
- Aluminum
- Mechanical Finish
- Mill
- Tensile Strength
- 42 ksi
- Rockwell Hardness
- 59 HRB
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Fabrication
- Extruded
- Yield Strength
- 40 ksi
- Shape
- Rod
- Resistance Properties
- Corrosion-Resistant
- Elongation
- 9 %
- Maximum Temperature
- 1,205 Degrees F
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125
- Outside Diameter
- 1 1/4 in
- Outside Diameter Tolerance
- +/-0.012 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Round Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.