Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL18501 0.5 in. Dia. Aluminum Hood Pin Kit; Red
- Mfr # ALL18501
- Zoro # G604064405
product price:Â
$
39.39
/ea
Key Features
Material
Aluminum
Finish
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL18501
- Zoro #
- G604064405
- UPC #
- 848238008524
- Country of Origin
- China
Dimensions
- Diameter
- 0.5 in Dia.
Details
- Material
- Aluminum
- Finish
- Red
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.
Features- Aluminum Hood Pin Kit
- High quality construction and durability
- Variety of styles for every type of accessory
- Color: Red
- Diameter: 0.5" Dia.
- Material: Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.