Aluminum Rod, 10 ft L, 43 ksi

  • Mfr # 7683_120_0
  • Zoro # G416496340
product price: 
$
216.69
/ea
Free Shipping & Returns

Key Features

Yield Strength
43 ksi
Material
Aluminum
Shape
Rod
Tensile Strength
55 ksi
Standards
ASTM-B211, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7683_120_0
Zoro #
G416496340
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
10 ft
Outside Diameter Tolerance
+/-0.0015 in
Length Tolerance
+/-0.125
Outside Diameter
3/8 in
Overall Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Yield Strength
43 ksi
Material
Aluminum
Shape
Rod
Tensile Strength
55 ksi
Standards
ASTM-B211, REACH, RoHS
Material Grade
2011
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Heat Treatable
Temper
T3
Brinell Hardness
95 BHN
Includes Material Certificate
Material Test Report
Elongation
15 %
Rockwell Hardness
60 HRB
Fabrication
Cold Rolled
Maximum Temperature
1,190 Degrees F
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews