Shop ZORO SELECT

Aluminum Rod, 10 ft L, 43 ksi

  • Mfr # 7684_120_0
  • Zoro # G316496259

product price: 
$
45.19
/ea

Key Features

Material
Aluminum
Outside Diameter
1/2 in
Mechanical Finish
Mill
Material Grade
2011
Length Tolerance
+/-0.125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7684_120_0
Zoro #
G316496259
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/2 in
Length Tolerance
+/-0.125
Overall Length
10 ft
Outside Diameter Tolerance
+/-0.0015 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Material
Aluminum
Mechanical Finish
Mill
Material Grade
2011
Resistance Properties
Corrosion-Resistant
Maximum Temperature
1,190 Degrees F
Rockwell Hardness
60 HRB
System of Measurement
Inch
Shape
Rod
Heat Treatable
Heat Treatable
Yield Strength
43 ksi
Fabrication
Cold Rolled
Standards
ASTM-B211, REACH, RoHS
Temper
T3
Elongation
15 %
Brinell Hardness
95 BHN
Includes Material Certificate
Material Test Report
Tensile Strength
55 ksi
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.