Aluminum Rod, 10 ft L, 43 ksi

  • Mfr # 7685_120_0
  • Zoro # G016496320
product price: 
$
67.29
/ea

Key Features

Temper
T3
Mechanical Finish
Mill
Overall Length
10 ft
Material Grade
2011
Length Tolerance
+/-0.125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7685_120_0
Zoro #
G016496320
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Length Tolerance
+/-0.125
Outside Diameter
5/8 in
Outside Diameter Tolerance
+/-0.002 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Temper
T3
Mechanical Finish
Mill
Material Grade
2011
Includes Material Certificate
Material Test Report
Standards
ASTM-B211, REACH, RoHS
Tensile Strength
55 ksi
Material
Aluminum
Shape
Rod
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Maximum Temperature
1,190 Degrees F
Yield Strength
43 ksi
Rockwell Hardness
60 HRB
Fabrication
Cold Rolled
System of Measurement
Inch
Elongation
15 %
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews