Aluminum Rod, 10 ft L, 43 ksi

  • Mfr # 7686_120_0
  • Zoro # G216496298
product price: 
$
88.29
/ea

Key Features

Standards
ASTM-B211, REACH, RoHS
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7686_120_0
Zoro #
G216496298
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/4 in
Outside Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-0.125
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Round Bar
Standards
ASTM-B211, REACH, RoHS
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
Maximum Temperature
1,190 Degrees F
System of Measurement
Inch
Material
Aluminum
Elongation
15 %
Yield Strength
43 ksi
Material Grade
2011
Includes Material Certificate
Material Test Report
Heat Treatable
Heat Treatable
Shape
Rod
Tensile Strength
55 ksi
Temper
T3
Rockwell Hardness
60 HRB
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews