Shop ZORO SELECT
See all product information
Create Account
Aluminum Rod, 10 ft L, 47 ksi
- Mfr # 6884_120_0
- Zoro # G516496332
product price:Â
$
83.49
/ea
Key Features
Outside Diameter Tolerance
+/-0.002 in
Rockwell Hardness
75 HRB
Temper
T351
Shape
Rod
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6884_120_0
- Zoro #
- G516496332
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rod
- Rockwell Hardness
- 75 HRB
- Temper
- T351
- Shape
- Rod
- Fabrication
- Cold Rolled
- Includes Material Certificate
- Material Test Report
- Tensile Strength
- 67 ksi
- Standards
- AMS-4120, AMS-QQ-A-225/6, ASTM-B211, REACH, RoHS
- Yield Strength
- 47 ksi
- Heat Treatable
- Heat Treatable
- Material Grade
- 2024
- Resistance Properties
- Fatigue-Resistant
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Maximum Temperature
- 1,180 Degrees F
- Elongation
- 13 %
- Brinell Hardness
- 120 BHN
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter Tolerance
- +/-0.002 in
- Length Tolerance
- +/-0.125
- Overall Length
- 10 ft
- Outside Diameter
- 3/4 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Round Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.