Shop ZORO SELECT
See all product information
Create Account
Aluminum Rod, 10 ft L, 47 ksi
- Mfr # 9893_120_0
- Zoro # G116496657
product price:Â
$
38.79
/ea
Key Features
Material Grade
2024
Yield Strength
47 ksi
Overall Length
10 ft
Outside Diameter Tolerance
+/-0.0015 in
Brinell Hardness
120 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9893_120_0
- Zoro #
- G116496657
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rod
- Material Grade
- 2024
- Yield Strength
- 47 ksi
- Brinell Hardness
- 120 BHN
- System of Measurement
- Inch
- Rockwell Hardness
- 75 HRB
- Shape
- Rod
- Heat Treatable
- Heat Treatable
- Elongation
- 13 %
- Includes Material Certificate
- Material Test Report
- Fabrication
- Cold Rolled
- Temper
- T351
- Tensile Strength
- 67 ksi
- Mechanical Finish
- Mill
- Maximum Temperature
- 1,180 Degrees F
- Material
- Aluminum
- Standards
- AMS-4120, AMS-QQ-A-225/6, ASTM-B211, REACH, RoHS
- Resistance Properties
- Fatigue-Resistant
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 10 ft
- Outside Diameter Tolerance
- +/-0.0015 in
- Length Tolerance
- +/-0.125
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Round Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.