Aluminum Rod, 10 ft L, 47 ksi

  • Mfr # 9895_120_0
  • Zoro # G016496733
product price: 
$
114.89
/ea
Free Shipping & Returns

Key Features

Elongation
13 %
Outside Diameter
7/8 in
Overall Length
10 ft
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Test Report
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9895_120_0
Zoro #
G016496733
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
7/8 in
Overall Length
10 ft
Outside Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-0.125
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Elongation
13 %
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Test Report
Shape
Rod
Material
Aluminum
Rockwell Hardness
75 HRB
Standards
AMS-4120, AMS-QQ-A-225/6, ASTM-B211, REACH, RoHS
Yield Strength
47 ksi
Mechanical Finish
Mill
Temper
T351
System of Measurement
Inch
Fabrication
Cold Rolled
Resistance Properties
Fatigue-Resistant
Brinell Hardness
120 BHN
Maximum Temperature
1,180 Degrees F
Tensile Strength
67 ksi
Material Grade
2024
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews