Shop ZORO SELECT

Aluminum Rod, 10 ft L, 67 ksi

  • Mfr # 10440_120_0
  • Zoro # G116496664

product price: 
$
56.89
/ea

Key Features

System of Measurement
Inch
Rockwell Hardness
87 HRB
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10440_120_0
Zoro #
G116496664
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
+/-0.0015 in
Overall Length
10 ft
Length Tolerance
+/-0.125
Outside Diameter
1/2 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Round Bar
System of Measurement
Inch
Rockwell Hardness
87 HRB
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Elongation
8 %
Yield Strength
67 ksi
Temper
T651
Brinell Hardness
150 BHN
Tensile Strength
80 ksi
Includes Material Certificate
Material Test Report
Standards
AMS-4123, AMS-QQ-A-225/9, ASTM-B211, REACH, RoHS
Mechanical Finish
Mill
Material Grade
7075
Material
Aluminum
Shape
Rod
Maximum Temperature
1,180 Degrees F
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.