Shop ZORO SELECT

Aluminum Rod, 10 ft L, 67 ksi

  • Mfr # 10442_120_0
  • Zoro # G916496635

product price: 
$
95.79
/ea

Key Features

Maximum Temperature
1,180 Degrees F
Length Tolerance
+/-0.125
Material
Aluminum
Heat Treatable
Heat Treatable
Yield Strength
67 ksi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10442_120_0
Zoro #
G916496635
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125
Overall Length
10 ft
Outside Diameter
3/4 in
Outside Diameter Tolerance
+/-0.002 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Maximum Temperature
1,180 Degrees F
Material
Aluminum
Heat Treatable
Heat Treatable
Yield Strength
67 ksi
Brinell Hardness
150 BHN
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Tensile Strength
80 ksi
Standards
AMS-4123, AMS-QQ-A-225/9, ASTM-B211, REACH, RoHS
Rockwell Hardness
87 HRB
Fabrication
Cold Rolled
Shape
Rod
Temper
T651
Mechanical Finish
Mill
Material Grade
7075
System of Measurement
Inch
Elongation
8 %
Includes Material Certificate
Material Test Report
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.