Aluminum Rod, 12 ft L, 40 ksi

  • Mfr # 1081_144_0
  • Zoro # G316496860
product price: 
$
17.49
/ea

Key Features

System of Measurement
Inch
Fabrication
Extruded
Elongation
9 %
Shape
Rod
Material Grade
6061
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1081_144_0
Zoro #
G316496860
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
+/-0.008 in
Length Tolerance
+/-0.125
Overall Length
12 ft
Outside Diameter
5/16 in
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Aluminum Rod
System of Measurement
Inch
Fabrication
Extruded
Elongation
9 %
Shape
Rod
Material Grade
6061
Tensile Strength
42 ksi
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
Brinell Hardness
93 BHN
Includes Material Certificate
Material Test Report
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Rockwell Hardness
59 HRB
Temper
T6511
Heat Treatable
Heat Treatable
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews