Shop ZORO SELECT

Aluminum Rod, 12 ft L, 40 ksi

  • Mfr # 18006_144_0
  • Zoro # G916496826

product price: 
$
204.79
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Rockwell Hardness
60 HRB
Temper
T6
Fabrication
Cold Rolled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18006_144_0
Zoro #
G916496826
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/16 in
Wire Rope Length
12 ft
Length Tolerance
+/-0.125
Outside Diameter Tolerance
+/-0.0015 in
Overall Length
12 ft
Length
12 ft

Details

Item
Aluminum Rod
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Rockwell Hardness
60 HRB
Temper
T6
Fabrication
Cold Rolled
Tensile Strength
45 ksi
Elongation
12 %
Material
Aluminum
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Standards
AMS-4117, ASTM-B211, REACH, RoHS
Yield Strength
40 ksi
Shape
Rod
Includes Material Certificate
Material Test Report
Brinell Hardness
95 BHN
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.