Aluminum Rod, 12 ft L, 40 ksi

  • Mfr # 18007_144_0
  • Zoro # G316496921
product price: 
$
209.49
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
Material Test Report
Outside Diameter Tolerance
+/-0.0015 in
Tensile Strength
45 ksi
Outside Diameter
1/4 in
Fabrication
Cold Rolled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18007_144_0
Zoro #
G316496921
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
+/-0.0015 in
Outside Diameter
1/4 in
Length Tolerance
+/-0.125
Wire Rope Length
12 ft
Overall Length
12 ft
Length
12 ft

Details

Item
Aluminum Round Bar
Includes Material Certificate
Material Test Report
Tensile Strength
45 ksi
Fabrication
Cold Rolled
Temper
T6
Elongation
12 %
Shape
Rod
Rockwell Hardness
60 HRB
Standards
AMS-4117, ASTM-B211, REACH, RoHS
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Material Grade
6061
Yield Strength
40 ksi
Heat Treatable
Heat Treatable
Material
Aluminum
Brinell Hardness
95 BHN
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews