Aluminum Rod, 12 ft L, 43 ksi
- Mfr # 7682_144_0
- Zoro # G516496301
product price:Â
$
19.29
/ea
Key Features
Tensile Strength
55 ksi
Elongation
15 %
Outside Diameter
1/4 in
Length Tolerance
+/-0.125
Outside Diameter Tolerance
+/-0.0015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7682_144_0
- Zoro #
- G516496301
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rod
- Tensile Strength
- 55 ksi
- Elongation
- 15 %
- Standards
- ASTM-B211, REACH, RoHS
- System of Measurement
- Inch
- Material
- Aluminum
- Yield Strength
- 43 ksi
- Fabrication
- Cold Rolled
- Maximum Temperature
- 1,190 Degrees F
- Temper
- T3
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Material Grade
- 2011
- Resistance Properties
- Corrosion-Resistant
- Brinell Hardness
- 95 BHN
- Shape
- Rod
- Rockwell Hardness
- 60 HRB
- Includes Material Certificate
- Material Test Report
- Shell Material
- Aluminum
Dimensions
- Outside Diameter
- 1/4 in
- Length Tolerance
- +/-0.125
- Outside Diameter Tolerance
- +/-0.0015 in
- Overall Length
- 12 ft
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Aluminum Round Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.