Shop ZORO SELECT

Aluminum Rod, 12 in - L, 1.625 in - OD

  • Mfr # 20647_12_0
  • Zoro # G702643168

product price: 
$
42.15
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T651
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20647_12_0
Zoro #
G702643168
UPC #
-
Country of Origin
Multiple
Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T651
Standards
ASTM B211
Typical Hardness
150
Typical Tensile Strength (PSI)
83,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
73,000 psi
Appearance
Metallic
Heat Treatment
Tempered
Maximum Temperature
1,180 Degrees F
Tensile Strength
80 ksi
Application
Aerospace, Defense, High-End Automotive
Rockwell Hardness
87 HRB
Shape
Rod
Mechanical Finish
Mill
Brinell Hardness
150 BHN
Heat Treatable
Heat Treatable
Material Grade
7075
Yield Strength
67,000 psi
Minimum Temperature
890 Degrees F
Tolerance Rating
Standard
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Diameter
1 5/8 in
Length
12 in
Diameter Tolerance
+/-0.004 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
1 5/8 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
12 in
Wire Rope Length
12 in

Description

Aluminum Rod, Aluminum, 7075, T651, Rod, Outside Diameter 1 5/8 in, Outside Diameter Tolerance +/-0.004 in, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80 ksi, 150 BHN Brinell Hardness, 87 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 890 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.