Shop ZORO SELECT
See all product information
Create Account
Aluminum Rod, 12 in - L, 3.5 in - OD
- Mfr # 24861_12_0
- Zoro # G705373680
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Alloy Type
2011
Temper
T3
Length Tolerance
+0.125 in/0 in
Standards
ASTM B211
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24861_12_0
- Zoro #
- G705373680
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rod
- Material
- Aluminum
- Alloy Type
- 2011
- Temper
- T3
- Standards
- ASTM B211
- Includes Material Certificate
- Material Certificate with Lot Number
- Yield Strength
- 43,000 psi
- Tensile Strength
- 55,000 psi
- Fabrication
- Extruded
- Mechanical Finish
- Mill
- Material Grade
- 2011
- Rockwell Hardness
- 60
- Brinell Hardness
- 95 BHN
- Tolerance Rating
- Standard
- Shape
- Rod
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Outside Diameter Tolerance
- +/-0.012 in
- Overall Length
- 12 in
- Outside Diameter
- 3 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Aluminum Rod, Aluminum, 2011, T3, Rod, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +/-0.012 in, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Alloy Type 2011, Tolerance Rating Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.