Shop ZORO SELECT

Aluminum Rod, 24 in - L, 0.3125 in - OD

  • Mfr # 17967_24_0
  • Zoro # G402646360

product price: 
$
8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17967_24_0
Zoro #
G402646360
UPC #
-
Country of Origin
Multiple
Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T4
Standards
ASTM B211
Typical Yield Strength (PSI)
42,100 psi
Typical Tensile Strength (PSI)
63,800 psi
Minimum Temperature
930 Degrees F
Maximum Temperature
1,180 Degrees F
System of Measurement
Inch
Appearance
Metallic
Rockwell Hardness
75
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Shape
Rod
Tolerance Rating
Standard
Mechanical Finish
Mill
Material Grade
2024
Brinell Hardness
120 BHN
Yield Strength
45,000 psi
Tensile Strength
69,000 psi
Application
Aerospace, Bolts, Clock Parts, Computer Parts, Gears, Hydraulic Parts, Nuts, Pistons, Valves
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Resistance Properties
Fatigue-Resistant
Shell Material
Aluminum

Dimensions

Diameter
5/16 in
Length
24 in
Diameter Tolerance
+/-0.0015 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Outside Diameter Tolerance
+/-0.0015 in
Outside Diameter
5/16 in
Wire Rope Length
24 in

Description

Aluminum Rod, Aluminum, 2024, T4, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.0015 in, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 69,000 psi, 120 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 930 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.