Zoro Homepage

Aluminum Rod, 24 in - L, 12.5 in - OD

  • Mfr # 23720_24_0

  • Zoro # G905373688


product price: $3,029.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Alloy Type
6061
Temper
T6
Length Tolerance
+0.125 in/0 in
Standards
AMS QQA200/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23720_24_0
Zoro #
G905373688
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter
12 1/2 in
Overall Length
24 in
Outside Diameter Tolerance
+/-0.02 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
6061
Temper
T6
Standards
AMS QQA200/8
Yield Strength
40,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Brinell Hardness
95 BHN
Tensile Strength
45,000 psi
Fabrication
Extruded
Rockwell Hardness
60 HRB
Tolerance Rating
Standard
Mechanical Finish
Mill
Material Grade
6061
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 6061, T6, Rod, Outside Diameter 12 1/2 in, Outside Diameter Tolerance +/-0.02 in, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.