Aluminum Rod, 4 ft - L, 1.5 in - OD
- Mfr # 15294_48_0
- Zoro # G605375210
product price:Â
$
76.19
/ea
Key Features
Material
Aluminum
Alloy Type
6262
Temper
T6511
Length Tolerance
+0.125 in/0 in
Standards
ASTM B221
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15294_48_0
- Zoro #
- G605375210
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Outside Diameter Tolerance
- +/-0.0025 in
- Outside Diameter
- 1 1/2 in
- Overall Length
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Item
- Aluminum Rod
- Material
- Aluminum
- Alloy Type
- 6262
- Temper
- T6511
- Standards
- ASTM B221
- Material Grade
- 6262
- Shape
- Rod
- Tolerance Rating
- Standard
- Includes Material Certificate
- Material Certificate with Lot Number
- Rockwell Hardness
- 75
- Yield Strength
- 39,000 psi
- Tensile Strength
- 43,000 psi
- Brinell Hardness
- 71 BHN
- Mechanical Finish
- Mill
- Fabrication
- Extruded
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
Description
Aluminum Rod, Aluminum, 6262, T6511, Rod, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.0025 in, 4 ft Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 43,000 psi, 71 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Alloy Type 6262, Tolerance Rating Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.