Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rod, 6 ft - L, 0.1875 in - OD

  • Mfr # 18006_72_0

  • Zoro # G705375127


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Material
Aluminum
Alloy Type
6061
Temper
T6
Length Tolerance
+0.125 in/0 in
Standards
ASTM B211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18006_72_0
Zoro #
G705375127
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.0015 in
Outside Diameter
3/16 in
Overall Length
6 ft

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
6061
Temper
T6
Standards
ASTM B211
Shape
Rod
Material Grade
6061
Mechanical Finish
Mill
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Rockwell Hardness
60 HRB
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled

Description

Aluminum Rod, Aluminum, 6061, T6, Rod, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.0015 in, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Alloy Type 6061, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.