Zoro Homepage

Aluminum Rod, 6 ft - L, 1.3125 in - OD

  • Mfr # 20537_72_0

  • Zoro # G305373585


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Alloy Type
6061
Temper
T6511
Length Tolerance
+0.125 in/0 in
Standards
AMS QQA200/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20537_72_0
Zoro #
G305373585
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
6 ft
Outside Diameter
1 5/16 in
Outside Diameter Tolerance
+/-0.0025 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
6061
Temper
T6511
Standards
AMS QQA200/8
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Material Grade
6061
Yield Strength
40,000 psi
Rockwell Hardness
59 HRB
Brinell Hardness
93 BHN
Shape
Rod
Mechanical Finish
Mill
Tensile Strength
42,000 psi
Tolerance Rating
Standard
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 1 5/16 in, Outside Diameter Tolerance +/-0.0025 in, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.