Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rod, 6 ft - L, 2.5 in - OD

  • Mfr # 17998_72_0

  • Zoro # G405375151


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Alloy Type
2024
Temper
T851
Length Tolerance
+0.125 in/0 in
Standards
ASTM B211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17998_72_0
Zoro #
G405375151
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.006 in
Overall Length
6 ft
Outside Diameter
2 1/2 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
2024
Temper
T851
Standards
ASTM B211
Mechanical Finish
Mill
Rockwell Hardness
84 HRB
Tensile Strength
75,000 psi
Tolerance Rating
Standard
Material Grade
2024
Shape
Rod
Brinell Hardness
140 BHN
Yield Strength
66,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 2024, T851, Rod, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/-0.006 in, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 66,000 psi, Tensile Strength 75,000 psi, 140 BHN Brinell Hardness, 84 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Alloy Type 2024, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.