Aluminum Rod, 6 ft - L, 2.625 in - OD
- Mfr # 26302_72_0
- Zoro # G405374147
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Alloy Type
7075
Temper
T651
Length Tolerance
+0.125 in/0 in
Overall Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26302_72_0
- Zoro #
- G405374147
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rod
- Material
- Aluminum
- Alloy Type
- 7075
- Temper
- T651
- Shape
- Rod
- Includes Material Certificate
- Material Certificate with Lot Number
- Yield Strength
- 67,000 psi
- Rockwell Hardness
- 87 HRB
- Tolerance Rating
- Standard
- Brinell Hardness
- 150 BHN
- Material Grade
- 7075
- Mechanical Finish
- Mill
- Tensile Strength
- 80,000 psi
- Fabrication
- Cold Rolled
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Overall Length
- 6 ft
- Outside Diameter
- 2 5/8 in
- Outside Diameter Tolerance
- +/-0.006 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Aluminum Rod, Aluminum, 7075, T651, Rod, Outside Diameter 2 5/8 in, Outside Diameter Tolerance +/-0.006 in, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Alloy Type 7075, Tolerance Rating Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.