Zoro Homepage

Aluminum Rod, 6 ft - L, 2.75 in - OD

  • Mfr # 15943_72_0

  • Zoro # G602646238


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15943_72_0
Zoro #
G602646238
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 3/4 in
Length
6 ft
Diameter Tolerance
+/-0.006 in
Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.006 in
Overall Length
6 ft
Outside Diameter
2 3/4 in

Description

Aluminum Rod, Aluminum, 2024, T351, Rod, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +/-0.006 in, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 930 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.