Aluminum Rod, 6 in - L, 0.3125 in - OD

  • Mfr # 24R.312-6
  • Zoro # G702646398
product price: 
$
3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24R.312-6
Zoro #
G702646398
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5/16 in
Length
6 in
Diameter Tolerance
+/-0.0015 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Outside Diameter Tolerance
+/-0.0015 in
Outside Diameter
5/16 in
Wire Rope Length
6 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T4
Standards
ASTM B211
Typical Yield Strength (PSI)
42,100 psi
Typical Tensile Strength (PSI)
63,800 psi
System of Measurement
Inch
Shape
Rod
Mechanical Finish
Mill
Material Grade
2024
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Tensile Strength
69,000 psi
Heat Treatment
Tempered
Minimum Temperature
930 Degrees F
Appearance
Metallic
Maximum Temperature
1,180 Degrees F
Rockwell Hardness
75 HRB
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Yield Strength
45,000 psi
Application
Aerospace, Bolts, Clock Parts, Computer Parts, Gears, Hydraulic Parts, Nuts, Pistons, Valves
Fabrication
Extruded
Resistance Properties
Fatigue-Resistant
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Rod, Aluminum, 2024, T4, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.0015 in, 6 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 69,000 psi, 95 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 930 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews