Zoro Homepage

Aluminum Rod, 6 in - L, 0.75 in - OD

  • Mfr # 11r.75-6

  • Zoro # G702644646


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11r.75-6
Zoro #
G702644646
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3/4 in
Length
6 in
Diameter Tolerance
+/-0.002 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
3/4 in
Overall Length
6 in
Outside Diameter Tolerance
+/-0.002 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T3
Standards
ASTM B211
Hardness Scale
BHN
Typical Yield Strength (PSI)
43,000 psi
Typical Hardness
95
Typical Tensile Strength (PSI)
55,000 psi
Appearance
Metallic
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Maximum Temperature
1,190 Degrees F
Minimum Temperature
1,005 Degrees F
Heat Treatable
Heat Treatable
Material Grade
2011
Shape
Rod
Yield Strength
43,000 psi
Tolerance Rating
Standard
Application
Cameras, Clocks, High Precision Projects, Precision Gears, Screw Machines, Speedometers
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
55,000 psi
System of Measurement
Inch
Heat Treatment
Tempered
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Aluminum Rod, Aluminum, 2011, T3, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.002 in, 6 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 1,005 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.