Aluminum Rod, 6 in - L, 1.625 in - OD
Mfr # 20647_6_0
Zoro # G602643152
product price: $26.69
/eaKey Features
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T651
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20647_6_0
Zoro #
G602643152
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1 5/8 in
Length
6 in
Diameter Tolerance
+/-0.004 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
1 5/8 in
Overall Length
6 in
Outside Diameter Tolerance
+/-0.004 in
Description
Aluminum Rod, Aluminum, 7075, T651, Rod, Outside Diameter 1 5/8 in, Outside Diameter Tolerance +/-0.004 in, 6 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80 ksi, 150 BHN Brinell Hardness, 87 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 890 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.