Zoro Homepage

Aluminum Rod, 8 ft - L, 0.5 in - OD

  • Mfr # 18113_96_0

  • Zoro # G702643427


product price: $16.89
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6063
Diameter
1/2 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18113_96_0
Zoro #
G702643427
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1/2 in
Length
8 ft
Diameter Tolerance
+/-0.009 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
1/2 in
Overall Length
8 ft
Outside Diameter Tolerance
+/-0.0015 in

Description

Aluminum Rod, Aluminum, 6063, T52, Rod, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.0015 in, 8 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, B17 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Minimum Temperature 1,140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.