Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/1250-96
- Zoro # G623353986
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
95 BHN
Fabrication
Cold Drawn
Material
Aluminum
Yield Strength
40,000 psi
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/1250-96
- Zoro #
- G623353986
- UPC #
- -
- Country of Origin
- Multiple
- Brinell Hardness
- 95 BHN
- Fabrication
- Cold Drawn
- Material
- Aluminum
- Yield Strength
- 40,000 psi
- Mechanical Finish
- Mill
- Tensile Strength
- 45,000 psi
- Temper
- T6511
- Heat Treatable
- Heat Treatable
- Item
- Aluminum Rod
- Maximum Temperature
- 1,205 Degrees F
- System of Measurement
- Inch
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- No Certificates Included
- Shape
- Rod
- Standards
- AMSQQA200
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter Tolerance
- +/- 0.015 in.
- Wire Rope Length
- 96 in
- Length Tolerance
- +/-1 in
- Outside Diameter
- 1 1/4 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/- 0.015 in., 96 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.